Shop All Monitor Mounts & Brackets
Fellowes
Monitor Riser, 27x14x4-1/4, Black/silver
Mfr # 8031001
Zoro # G6286220
product price: $76.59
/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.5"
- Width 27"
- Depth 14"
- Color Black/Silver
- Weight 8.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 8031001
- Zoro # G6286220
- UPC # 043859470969
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 6.5" |
Width | 27" |
Depth | 14" |
Depth (Max) | 14" |
Width (Max) | 27" |
Height (Min) | 4" |
Height (Max) | 6.5" |
Details
Color | Black/Silver |
Item | Monitor Riser,27x14x4-1/4,Black/silver |
Weight | 8.5 lbs |
Series Name | Fellowes® Office Suites™ |
OEM/Compatible | Compatible |
Workstation Type | Mobile Workstation; Traditional Desk/Table |
Shelf Count | 1 |
Drawer Count | 1 |
Description
Monitor Riser,27x14x4-1/4,Black/silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Weather Shld, Low V Dist, D Style 75-113kV (WS364)
- ADESSO PUBLISHING Waterproof Usb Touchpad Keyboard (AKB-270UB)
- INVID TECH Network Video Recorder (PN1B-4X4NH)
- EXELL BATTERY Emergency Lighting Battery Fits Exitronix Exit Signs 10010034 10010036 (EBE-179)
- FELLOWES Laptop Riser, Black/Silver (8036701)
- FELLOWES Workstation, Sit-Stand, 34-2/5"Wx28-2/5"Lx7-3/5"H, Black (FEL8215001)
- FELLOWES Monitor Riser, Platinum/Graphite (91712)
- FELLOWES Single Freestanding Monitor Arm for 32" Monitors, Black, Support 17 lb (8049601)
- FELLOWES Monitor Riser, 8-7/8x20x4-7/8, White/gray (FEL9311101)
- FELLOWES Designer Suites Monitor Riser for 21" Monitors, Black, Supports 40 lbs (8038101)
- AIDATA CORP CO LTD Aidata USA NS009 Lapcooler Portable Laptop Cooling Stand (NS009)
- Fellowes Monitor Mounts & Brackets