Shop All Monitor Mounts & Brackets
This Product is Discontinued
Fellowes
Monitor Arm, Clamp Mount, Black, 21 In (Discontinued)
Mfr # 8038201
Zoro # G1873112
This Product is Discontinued
Key Features
- Height 24 in
- Width 4 3/4 in
- Material Iron
- Weight Capacity 25 lb
- For Use On Work Surfaces 2 1/2 in Thick With 2 in Desk Overhang
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 8038201
- Zoro # G1873112
- UPC # 043859528059
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 24 in |
Width | 4 3/4 in |
Length | 14 1/2 in |
Overall Width | 4 3/4 in |
Overall Height | 24 in |
Overall Length | 14 1/2 in |
Details
Material | Iron |
Weight Capacity | 25 lb |
For Use On | Work Surfaces 2 1/2 in Thick With 2 in Desk Overhang |
Color | Black |
Monitor Capacity | 21 in Flat Panel |
Standards | VESA Compliant |
Includes | Cable Management System |
Mount | Clamp |
Features | (5) Arm Positions, 360 Degrees Rotation, 180 Degrees Pivot, Tilts +/- 45 Degrees |
Item | Monitor Arm |
Product Type | Monitor Arm |
For Use With | Monitors |
Number of Monitors | 1 |
Mount Mechanism | Clamp |
Description
Monitor Arm, Clamp Mount, Material Iron, Color Black, Monitor Capacity 21 in Flat Panel, Weight Capacity 25 lb, Length 14 1/2 in, Width 4 3/4 in, Height 24 in, Features (5) Arm Positions, 360 Degrees Rotation, 180 Degrees Pivot, Tilts +/- 45 Degrees , For Use On Work Surfaces 2 1/2 in Thick With 2 in Desk Overhang, Standards VESA Compliant, Includes Cable Management System
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.