Shop All Monitor Mounts & Brackets
Fellowes
Monitor Arm, Black, 24 lbs.
Mfr # 8041701
Zoro # G4578646
original price:
$186.99
5% off
new price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22 in
- Width 4 3/8 in
- Material Steel
- Weight Capacity 22 lb
- For Use On Desk Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 8041701
- Zoro # G4578646
- UPC # 043859629718
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Dimensions
Height | 22 in |
Width | 4 3/8 in |
Length | 38 3/4 in |
Overall Width | 4 3/8 in |
Overall Height | 22 in |
Overall Length | 38 3/4 in |
Details
Material | Steel |
Weight Capacity | 22 lb |
For Use On | Desk Surfaces |
Color | Black |
Monitor Capacity | 2 |
Includes | Clamp, Fasteners, Mounting Stand, Installation Tools |
Standards | VESA Compliant |
Mount | Clamp/Grommet |
Features | Fully Adjustable, Raises 3-1/2 to 16-1/2 in Above Desk, Tilts, and Rotates |
Item | Dual Monitor Arm |
Product Type | Dual Monitor Arm |
For Use With | Monitors |
Mount Mechanism | Grommet |
Number of Monitors | 2 |
Description
Dual Monitor Arm, Clamp/Grommet Mount, Material Steel, Color Black, Monitor Capacity 2, Weight Capacity 22 lb, Length 38 3/4 in, Width 4 3/8 in, Height 22 in, Features Fully Adjustable, Raises 3-1/2 to 16-1/2 in Above Desk, Tilts, and Rotates, For Use On Desk Surfaces, Standards VESA Compliant, Includes Clamp, Fasteners, Mounting Stand, Installation Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Boosterpac ES5000 Battery Booster (ML22-12GEL206)
- PYLE Compact Megaphone With Alarm, PMP21BL (PMP21BL)
- MONOPRICE Midi Cable W 5 P Din Plugs, Black20 ft. (8535)
- HUBBELL GAI-TRONICS PCBA Board, Plastic, Green, Hardware (69147-104)
- FELLOWES Workstation, Sit-Stand, 34-2/5"Wx28-2/5"Lx7-3/5"H, Black (FEL8215001)
- FELLOWES Laptop Riser, Black/Pearl (8038401)
- FELLOWES Single Freestanding Monitor Arm for 32" Monitors, Black, Support 17 lb (8049601)
- FELLOWES Laptop Riser, w/USB, Black/Clear (FEL8020201)
- FELLOWES Monitor Riser, Black/Silver (8031001)
- FELLOWES Laptop Riser, Black/Silver (8036701)
- ABB ADR11, AL 1CNDTR 1HOLE MOUNT 14-1/0 TP, PK 25 (ADR11)
- Fellowes Monitor Mounts & Brackets