Shop All Monitor Mounts & Brackets
Fellowes
Monitor Arm, 24x4x24, Black
Mfr # FEL8041601
Zoro # G6286141
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21"
- Width 4.4"
- Material Iron
- Depth 24"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL8041601
- Zoro # G6286141
- UPC # 043859594214
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Dimensions
Height | 21" |
Width | 4.4" |
Depth | 24" |
Width (Max) | 4.38" |
Height (Max) | 21" |
Depth (Max) | 24" |
Details
Material | Iron |
Color | Black |
Item | Monitor Arm,24x4x24,Black |
Features | Grommet, Rotate, Tilt, Multiple Viewing Angle, Adjustable Arm |
Compatibility | LCD Monitor |
Product Type | Mounting Arm |
Monitors Accommodated | 1 |
Maximum Pan (Degrees) | 360° |
OEM/Compatible | Compatible |
Weight (Fully Assembled) | 7.56 lb |
Maximum Rotation (Degrees) | 360° |
Maximum Tilt (Degrees) | 37° |
VESA Mount Standard | VESA MIS-D |
Series Name | Fellowes® Professional Series |
Workstation Type | Traditional Desk/Table |
Description
Monitor Arm,24x4x24,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCON COMMUNICATIONS Two-Way Classic Electronic Communicator AC Power 1 To 1-1/2 24 (TTU1AX112-24)
- GUARDIAN TELECOM Compact Steel Telephone, Indoor (SCT-40)
- DOUBLESIGHT Video Monitor, LCD, 7 in., 480p (DS-70U)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, AB M/M, 6ft (U322-006-BK)
- FELLOWES Desk Mount Arm Monitor, 14-1/2"x4"x24" (FEL8038201)
- FELLOWES Pro Series Freestanding Dual Horizontal Monitor Arm, up to 32"/17 lbs (8043701)
- FELLOWES Corner Monitor Riser, Plastic, Black/Slvr (8020101)
- FELLOWES Laptop Riser, Plastic, Black (8030401)
- FELLOWES Fellowes Manufacturing FEL8042501 Dual Monitor Arm - Black (8042501)
- FELLOWES Arms, Triple Monitor, Black (8042601)
- KANTEK Adjustable Monitor/LCD/Printer/Laptop Stand, Single Level (MS400)
- Fellowes Monitor Mounts & Brackets