Shop All Power Strips
Fellowes
Mighty 8 Surge Protector, 8 Outlets, 6 ft Cord, 1460 Joules, Black
Mfr # 99091
Zoro # G403666138
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Color Black
- Cord Length 6 ft
- Modes of Protection DSL; Phone; Power
- Housing Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 99091
- Zoro # G403666138
- UPC # 77511990915
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Height | 1.63" |
Depth | 4.25" |
Width | 6" |
Details
Item | Surge Protectors |
Number of Outlets | 8 |
Color | Black |
Modes of Protection | DSL; Phone; Power |
Housing Material | ABS Plastic |
Joules | 1460 J |
Includes | Manual; 6 ft Telephone Cord |
Features | LED Surge & Wiring Indicator Lights |
Standards | cUL Approved; UL Approved |
Noise Attenuation | 40 to 45 dB EMI/RFI Noise Filtration |
Enclosure Material | ABS |
Lines | 2 |
Response Time | 1 ns |
Multimedia Protection | Tel/Modem |
Description
Fellowes Mighty 8 Surge Protector features a compact eight-outlet design, which brings powerful surge protection to small spaces. EMI/RFI noise filtering, catastrophic fuse, illuminated on/off switch and 15-amp circuit breaker. LED surge protection indicator and wiring verification. 6-ft power cord with right angle plug. Outlet orientation and spacing accommodates up to five AC adapters. Use in the office, home office, anywhere you need to protect your electronics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Connection Cover, Ivory, Steel, 500 Series (HBL506IV)
- NVENT HOFFMAN Galvanized Panel Adapter, 2.50x2.50, Ste (F22GPAGV)
- MERSEN Midget Fuse, GFN Series, Time-Delay, 5A, 250V AC, Indicating (GFN5)
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 1 Pole, 120/240V AC (B150)
- FELLOWES Surge Protector, 10 Outlets, 6ft, Blk/Slvr (99082)
- FELLOWES Six-Outlet Power Strip, 120v, 15ft Cord (99026)
- FELLOWES Six-Outlet Power Strip, 120v, 4ft Cord (99000)
- FELLOWES Surge Protector, 8 Outlet, 6ft, 1300J (99090)
- FELLOWES Surge Protector, 6 Outlets, 6ft, Platinum (99012)
- FELLOWES Metal Power Strip, 7-Outlet, 12ft Cord (99089)
- GLOBAL INDUSTRIAL 12 6 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500881)
- Fellowes Power Strips