Shop All Keyboards
This Product is Discontinued
Fellowes
Microban Multimedia Keyboard, USB, Black (Discontinued)
Mfr # 98915
Zoro # G4461807
This Product is Discontinued
Key Features
- Corded/Wireless Corded
- Connector Type USB
- Color Black
- Compatible With Windows 98SE/2000/ME/Vista/Windows 7
- Features Antimicrobial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2 1/4 in |
Length | 9 3/4 in |
Width | 19 1/4 in |
Cable Length | 3 ft |
Overall Width | 9 3/4 in |
Overall Height | 2 1/4 in |
Keyboard Length | 19 1/4 in |
Details
Item | Keyboard |
Corded/Wireless | Corded |
Connector Type | USB |
Color | Black |
Compatible With | Windows 98SE/2000/ME/Vista/Windows 7 |
Features | Antimicrobial |
Ergonomic Design | Yes |
Product Type | Keyboard |
System Requirements | Operating Systems: Windows 95, Windows 98SE, Windows NT 4.0, Windows 2000, Windows ME, Windows XP, Windows Vista, Windows 7, Windows 8 |
Compatible Operating Systems | Windows(R) 7, Windows(R) 98SE, 2000, ME, Vista(TM) |
Connectivity | Corded |
Connection Type | USB |
Description
Keyboard, Corded, Ergonomic Design Yes, Compatible With Windows 98SE/2000/ME/Vista/Windows 7, USB Connector Type, Black, Cable Length 3 ft, Height 2 1/4 in, Length 9 3/4 in, Width 19 1/4 in, Features Antimicrobial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.