Shop All Carbon Filters
Fellowes
Medium Carbon Air Filters, for FEL9286101, 4 pk.
Mfr # FEL9324101
Zoro # G5174456
product price: $40.35
/pk 4, $10.09/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 3/16"
- Nominal Height 13 3/16"
- Nominal Width 10 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL9324101
- Zoro # G5174456
- UPC # 043859658183
- Country of Origin China
- Category Carbon Filters
Dimensions
Nominal Depth | 3/16" |
Nominal Height | 13 3/16" |
Nominal Width | 10 1/8" |
Details
Item | Filter,Medium,Carbon,Black,PK4 |
Filter Item | Carbon |
Description
Filter,Medium,Carbon,Black,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN-NUTONE Broan-Nutone AE80BL 80 CFM; 1.5 Sones In-Vent Series Single-Speed Bathroom Exhaust Fan with LED Light (AE80BL)
- SUPCO Copper Tee, SF5450 (SF5450)
- WHITE-RODGERS 1E78-140 24V Or Millivolt Single (1E78-140)
- AIR HANDLER Pleated Air Filter, 16x25x2, MERV 8, High Capacity, Synthetic, 6B950, White (6B950)
- FELLOWES Small Carbon Air Filters, for FEL9286001, 4 pk. (FEL9324001)
- FELLOWES Large Carbon Air Filters, for FEL9286201, 4 pk. (FEL9324201)
- ALL-FILTERS 18X24X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (18241.C 4PK)
- AIR HANDLER Carbon Impregnated Filter, 12x12x1" (6B912)
- DURAFLOW FILTRATION Carbon Filter for GE WB2X9883 JX81A WB2X9883 - 6-1/8 x 11 x 3/8 (CF2888)
- HONEYWELL Universal Carbon Pre-Filter (HRF-AP1)
- ALL-FILTERS 18X20X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (18201.C 4PK)
- Fellowes Carbon Filters