Shop All CD and DVD Storage
Fellowes
Media File, 125 Diskette, 35 Cases
Mfr # 96503
Zoro # G6405388
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrugated
- Compartment Depth 13.50"
- Compartment Height 6"
- Height 6.3"
- Case Style Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 96503
- Zoro # G6405388
- UPC # 077511965036
- Country of Origin United States
- Category CD and DVD Storage
Dimensions
Compartment Depth | 13.50" |
Compartment Height | 6" |
Height | 6.3" |
Width | 6.8" |
Compartment Width | 5.60" |
Depth | 15" |
Details
Item | Media File,125 Diskette,35 Cases |
Features | Corrugated |
Case Style | Box |
Handle | Yes |
Description
Media File,125 Diskette,35 Cases
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TP-LINK 8-Port Gigabit Desktop PoE Smart Switch (SG2210P)
- HONEYWELL Replacement Battery, 3.6V, Lithium Type (BWS-BAT01)
- ZENITH Cord Telephone Line 25Ft White (TL1025W)
- ZORO SELECT Battery, Sealed Lead Acid, 1.2Ah, Faston (2UKG9)
- INNOVERA CD/DVD Storage Case, Clear Case, 75 White Sleeves (39502)
- VERBATIM TRIMpak CD/DVD Case, Clear, PK200 (93975)
- C-LINE PRODUCTS C-Line Products Collector's Edition Trading Card Holders, Top Load Poly., 11-1/4in x 9in, 240/Set (62590-DS)
- IDEASTREAM CONSUMER PRODUCTS Ideastream Products IDEVZ01049 Vaultz CD Cabinet- 4-Drawer- 8-.50in.x15in.x14in.- 660 Cap (IDEVZ01049)
- COMPUCESSORY Thin CD/DVD Jewel Case, , W/Literature, 100/Pk, Black (55401)
- INNOVERA Innovera 39502 CD-DVD Storage Case; Holds 150 Disks (39502)
- WOOD SHED 211-4 CD-DVD Solid Oak Tower for CDs and DVDs - Individual Locking Slots (211-4 CD/DVD)
- Fellowes CD and DVD Storage