Shop All Anti-Fatigue Mats
Fellowes
MAT, WRKSTTN, FLR, ACTVFUSION
Mfr # FEL8707102
Zoro # G501839106
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Shape Rectangle
- Width 35.75 in
- Thickness .50 in
- Color Black
- Length 23.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL8707102
- Zoro # G501839106
- UPC # 43859742059
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Width | 35.75 in |
Length | 23.5 in |
Details
Mat Shape | Rectangle |
Item | ActiveFusion Anti-Fatigue Mat |
Thickness | .50 in |
Color | Black |
Application | Floor; Workstation |
Description
Stay active and comfortable while you work with this durable floor mat. Unique shape promotes stretching and movement throughout the day. Floor Mat encourages subtle movement to prevent fatigue. Use with any sit-stand for extra support while standing. Beveled edges help avoid trip hazards. ActiveFusion Anti-fatigue Mat is made of polyurethane for a soft, giving surface for your comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Stick Welding Gloves, Elkskin Palm, S, PR (750S)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 3-1/2 in. Cylinder Dia. (18109081)
- BUFFALO Recycled Hvy WT Oil Only Lam Pads, PK100 (91107)
- HOFFMAN Extra Large Bellingham Blue Work Glove (639751202140)
- FELLOWES MAT, WRKSTTN, FLR, WELLNESS (FEL8707002)
- WEARWELL 8 ft. L x PVC Sponge, 5/8" Thick (442.58X2X8BK)
- NOTRAX 5 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick (970S0035BL)
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- RUBBER-CAL "Foot-Rest" Interlocking Anti-Fatigue Floor Mat - 1/2 in x 28 in x 31 in - Finished Tile (03_146_WEB)
- WEARWELL 30 ft. L x PVC Sponge, 5/8" Thick (442.58X3X30BYL)
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- Fellowes Anti-Fatigue Mats