Shop All Laminating Machines
Fellowes
M5-95 Laminator, 9.5" Max Document Width, 5 mil Max Document Thickness
Mfr # 5737601
Zoro # G4592382
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed 12" per min
- Warm-Up Time 4 min
- Voltage 120 V
- Depth 6.25"
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 5737601
- Zoro # G4592382
- UPC # 43859680207
- Country of Origin China
- Category Laminating Machines
Dimensions
Depth | 6.25" |
Width | 14" |
Height | 2.63" |
Details
Speed | 12" per min |
Warm-Up Time | 4 min |
Voltage | 120 V |
Material | Acrylonitrile-Butadiene-Styrene (ABS) |
For Use With | 3 to 5 mil Pouches |
Weight | 3.75 lbs |
Features | Manual Release |
Thickness | 5 mil |
Description
Fellowes® M5-95 Laminator, 9.5" Max Document Width, 5 mil Max Document Thickness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Pstit1.5"X2", Ult, PK12 (653AU)
- ZORO SELECT Multi-Depth Corrugated Boxes, 14" x 10" x 10", Kraft, 25/Bundle (55VH02)
- AVERY Tabs, Ultra, Margin, Prim, 24Pk (AVE74768)
- LEXMARK Black Drum Unit 60K YLD (24B6040)
- FELLOWES Laminating Machine, Hot, 41 in./min. (5709501)
- FELLOWES Halo Laminator, 2 Rollers, 12.5 Max Doc Width, 5 mil Max Doc Thickness (5753101)
- FELLOWES Laminator, Spectra 125 (5739701)
- FELLOWES Halo Laminator, 2 Rollers, 9.5 Max Doc Width, 5 mil Max Doc Thickness (5753001)
- FELLOWES Proteus 125 Laminator, 12"x10mil Max (FEL5709501)
- FELLOWES Venus 125 Large Office Laminator (FEL5746101)
- IDESCO Tag Laminator, Black (QMAC021)
- Fellowes Laminating Machines