Shop All Staplers
Fellowes
LX820 Classic Full Strip Stapler, 20-Sheet Capacity, White
Mfr # 5011401
Zoro # G805674694
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 20
- Crown 0.5"
- Throat Depth 2.75"
- Leg Length 0.25"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 2.75" |
Leg Length | 0.25" |
Details
Item | Staplers |
Sheet Capacity | 20 |
Crown | 0.5" |
Color | White |
Magazine Capacity | 210 Staples |
Tool Weight | 0.9 lbs |
Loading | Top |
Material | Metal; Plastic |
Firing Mode | Manual |
Staple Type | Standard |
Staple Capacity | 210 Staples |
Features | Tacking |
Replacement Staples | Fellowes® 5162502 |
Description
Engineered to be effortless and designed to be seen, the LX series staplers were built with quality, durability, and function in mind. Constructed with premium materials and offering jam-free performance, the LX Series staplers ensures successful stapling every time. The Fellowes LX820 Classic Stapler features jam-free stapling and Microban antimicrobial technology for an added level of product protection. Its built-in low staple indicator allows you to quickly see when staples are running low and opens easily for tacking and pinning any of your project's needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 14" x 12" x 8", Kraft, 25/Bundle (11R363)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- MILTEX INTEGRA Vantage Operating Scissors, 4.5in, Straight with Sharp/Sharp Tip (V95-2)
- ZORO SELECT Telescoping Inner Boxes, 10" x 10" x 48", Kraft, 20/Bundle (55VL34)
- FELLOWES LX850 EasyPress Full Strip Stapler, 25-Sheet Capacity, White (5011601)
- FELLOWES LX820 - Classic Full Size Desktop Stapler - White (FEL5011401)
- FELLOWES LX820 Classic Full Size Desktop Stapler - Black (FEL5010101)
- SWINGLINE Quick Touch Stapler, Black, Silver (S7064580)
- SWINGLINE Portable Electric Stapler, 20-Sheet Capacity, Black (S7048200A)
- ACCENTRA Accentra- Inc. ACI1200 High Capacity Stapler- 60 Sheet Cap.- 2-.6in. Throat- Black-Gray (ACI1200)
- MALCO Malco FBSN Foamboard Stapler (FBSN)
- Fellowes Staplers