Shop All Staplers
Fellowes
LX820 Classic Full Strip Stapler, 20-Sheet Capacity, Black
Mfr # 5010101
Zoro # G805674762
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown 0.5"
- Sheet Capacity 20
- Leg Length 0.25"
- Throat Depth 2.75"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 0.25" |
Throat Depth | 2.75" |
Details
Item | Staplers |
Crown | 0.5" |
Sheet Capacity | 20 |
Color | Black |
Magazine Capacity | 210 Staples |
Tool Weight | 0.9 lbs |
Staple Capacity | 210 Staples |
Firing Mode | Manual |
Staple Type | Standard |
Features | Tacking |
Material | Metal; Plastic |
Loading | Top |
Replacement Staples | Fellowes® 5162501 |
Description
Engineered to be effortless and designed to be seen, the LX series staplers were built with quality, durability, and function in mind. Constructed with premium materials and offering jam-free performance, the LX Series staplers ensures successful stapling every time. The Fellowes LX820 Classic Stapler features jam-free stapling and Microban antimicrobial technology for an added level of product protection. Its built-in low staple indicator allows you to quickly see when staples are running low and opens easily for tacking and pinning any of your project's needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 3" x 5" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3945)
- ZORO SELECT Steel Strapping Sealer, 5/8 in. W (40TP50)
- EXCEL BLADES 360 Deg Rotating Table Swivel Vise (56003IND)
- C-LINE PRODUCTS Business Card Holder 3-1/2"H (70238)
- FELLOWES LX820 Classic Full Strip Stapler, 20-Sheet Capacity, White (5011401)
- FELLOWES LX850 EasyPress Full Strip Stapler, 25-Sheet Capacity, White (5011601)
- FELLOWES LX820 Classic Full Size Desktop Stapler - Black (FEL5010101)
- FELLOWES LX820 - Classic Full Size Desktop Stapler - White (FEL5011401)
- PAPERPRO Desktop Stapler, 20 Sheet, Green (ACI1123)
- BOSTITCH Stapler, w/Sharpener, Magenta (B696R-MAG)
- SWINGLINE STAPLER, ELEC, OPTIMA 70, SLVR (SWI48210)
- Fellowes Staplers