Shop All File Holders
Fellowes
Letter Tray Stacker Set, Silver, PK4
Mfr # 63012
Zoro # G4543612
original price:
$5.91
23% off
new price: $4.55
/pk 4, $1.14/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 1 1/4 in
- Width 2 1/4 in
- Height 5 1/2 in
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 63012
- Zoro # G4543612
- UPC # 077511630125
- Country of Origin China
- Category File Holders
Dimensions
Length | 1 1/4 in |
Width | 2 1/4 in |
Height | 5 1/2 in |
Overall Height | 5 1/2 in |
Overall Width | 2 1/4 in |
Overall Depth | 1 1/4 in |
Depth | 1.3" |
Details
Item | Stacker Set |
Color | Silver |
Finish | Brushed |
Material | Steel |
Product Type | Stacker Set |
File Orientation | Horizontal |
Description
Stacker Set, Silver, Brushed Finish, Steel, Length 1 1/4 in, Width 2 1/4 in, Height 5 1/2 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PUPPET CO Story Telling Puppets, Girl, Light Skin Tone (001906)
- POST-IT Note, Popup, 3X3, 12Pk, Assrtd Pk (MMMR33012AP)
- AIDATA Rotary Base Reference Organizer, Stationary Tray, 30 Display Panels (FDS021L-30)
- MELISSA & DOUG Vroom + Zoom Interactive Dashboard (31705)
- FELLOWES File Holder, Silver, Envelope/Memo, 8 Comp (72604)
- FELLOWES File Holder, Black, Envelope/Memo, 8 Comp (72614)
- FELLOWES File Holder, Black, Envelope/Memo, 6 Comp (72613)
- FELLOWES Wire File, 8 Comp, Steel, 10x12x11, Black (72614)
- FELLOWES Letter Tray, Black, 1 Comp (62112)
- FELLOWES Wire Desk Tray Organizer, 1-Tier, Black (65112)
- SAFCO Double File Cart, w/Drawers, Black (5212BL)
- Fellowes File Holders