Shop All File Holders
This Product is Discontinued
Fellowes
Letter Tray, Silver, Legal, 1 Comp (Discontinued)
Mfr # 65012
Zoro # G4613515
This Product is Discontinued
Key Features
- File Size Legal
- Number of Compartments 1
- Color Silver
- Length 16 1/2 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 65012
- Zoro # G4613515
- UPC # 077511650123
- Country of Origin China
- Category File Holders
Dimensions
File Size | Legal |
Length | 16 1/2 in |
Width | 12 in |
Height | 5 in |
Overall Height | 5 in |
Overall Depth | 16 1/2 in |
Overall Width | 12 in |
Depth | 16.5" |
Paper Size | Legal |
Details
Item | Letter Tray |
Number of Compartments | 1 |
Color | Silver |
Material | Steel |
Finish | Brushed |
Product Type | Letter Tray |
Description
Letter Tray, File Size Legal, Number of Compartments 1, Silver, Brushed Finish, Steel, Length 16 1/2 in, Width 12 in, Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.