Shop All File Holders
This Product is Discontinued
Fellowes
Letter Tray, Black, 1 Comp (Discontinued)
Mfr # 66112
Zoro # G4565285
This Product is Discontinued
Key Features
- File Size Letter
- Number of Compartments 1
- Color Black
- Length 12 5/8 in
- Width 10 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 66112
- Zoro # G4565285
- UPC # 077511661129
- Country of Origin China
- Category File Holders
Dimensions
File Size | Letter |
Length | 12 5/8 in |
Width | 10 7/8 in |
Height | 2 5/8 in |
Overall Depth | 12 5/8 in |
Overall Width | 10 7/8 in |
Overall Height | 2 5/8 in |
Paper Size | Letter |
Details
Item | Letter Tray |
Number of Compartments | 1 |
Color | Black |
Finish | Epoxy |
Material | Steel |
Product Type | Letter Tray |
Description
Letter Tray, File Size Letter, Number of Compartments 1, Black, Epoxy Finish, Steel, Length 12 5/8 in, Width 10 7/8 in, Height 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.