Shop All File Holders
Fellowes
Letter Tray, Black, 1 Comp
Mfr # 65112
Zoro # G4555801
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Number of Compartments 1
- Color Black
- Length 16 1/2 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 65112
- Zoro # G4555801
- UPC # 077511651120
- Country of Origin China
- Category File Holders
Dimensions
File Size | Letter |
Length | 16 1/2 in |
Width | 12 in |
Height | 5 in |
Overall Height | 5 in |
Overall Depth | 16 1/2 in |
Overall Width | 12 in |
Paper Size | Legal |
Details
Item | Letter Tray |
Number of Compartments | 1 |
Color | Black |
Material | Steel |
Finish | Epoxy |
Product Type | Letter Tray |
File Orientation | Horizontal |
Description
Letter Tray, File Size Letter, Number of Compartments 1, Black, Epoxy Finish, Steel, Length 16 1/2 in, Width 12 in, Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACLIP Report Cover, 60 Sh, Ltr, Black, PK25 (221401)
- TAPECASE Shipping Labels, 4 In. W, 6 In. H, PK50 (16U970)
- QUARTET Cork Bulletin Board 24"H x 36"W (S733GGS)
- CHARLES LEONARD Sticky Notes, 4" x 6" Lined, PK12 (33546)
- FELLOWES Step File, 6 Comp, Steel, 4 3/8x6.5x7 3/4 (72613)
- FELLOWES File Holder, Black, Letter/Legal, 5 Comp (69712)
- FELLOWES Letter Tray Stacker Set, Silver, PK4 (63012)
- FELLOWES Wire Step File, Steel 5 Section, Black (69712)
- FELLOWES Wire File, 8 Comp, Steel, 10x12x11, Black (72614)
- FELLOWES Letter Tray, Black, 1 Comp (62112)
- OFFICEMATE File Holder/Drawer, Letter (26095)
- Fellowes File Holders