Shop All File Holders
Fellowes
Letter Tray, Black, 1 Comp
Mfr # 62112
Zoro # G4532297
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Number of Compartments 1
- Color Black
- Length 10 1/8 in
- Width 13 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 62112
- Zoro # G4532297
- UPC # 077511621123
- Country of Origin China
- Category File Holders
Dimensions
File Size | Letter |
Length | 10 1/8 in |
Width | 13 3/8 in |
Height | 2 5/8 in |
Overall Depth | 10 1/8 in |
Overall Height | 2 5/8 in |
Overall Width | 13 3/8 in |
Paper Size | Letter |
Details
Item | Letter Tray |
Number of Compartments | 1 |
Color | Black |
Material | Steel |
Finish | Epoxy |
Product Type | Letter Tray |
File Orientation | Vertical |
Stackable | Stackable |
Description
Letter Tray, File Size Letter, Number of Compartments 1, Black, Epoxy Finish, Steel, Length 10 1/8 in, Width 13 3/8 in, Height 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Project Folders 8-1/2 x 11", Vinyl, PK50 (62138)
- FECHOMETAL USA Band, 201 Stainless Steel, 3/4" x 0.020" x (FTA7205190035N)
- GREAT PAPERS Stationery Letterhead, Mason Daisi, PK80 (2020147)
- BUSINESS SOURCE Premium Plain Pastel Adhesive Notes, Pastel, 12PK (BSN16500)
- FELLOWES Organizer, File, Wire, Black (72112)
- FELLOWES File Holder, Silver, Envelope/Memo, 8 Comp (72604)
- FELLOWES Wire Mail Cart, 21-1/2x37.5x39-1/4, Chrome (40912)
- FELLOWES File Holder, Black, Letter/Legal, 5 Comp (69712)
- FELLOWES File Holder, Black, Envelope/Memo, 6 Comp (72613)
- FELLOWES Fellowes FEL00723 Standard Magazine Storage File;3.88 in. x 9.25 in. x 11.75 in.;WE-BE (FEL00723)
- OIC Wall Mountable SpaceSaving Files, Smoke, 3PK (OIC21421)
- Fellowes File Holders