Shop All HEPA & ULPA Air Filters
Fellowes
Large HEPA Replacement Filter, For G5174508
Mfr # FEL9287201
Zoro # G5174471
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth 1 3/16"
- Height 16 5/16"
- Removes Particles Down To Airborne Particles; Pollen; Ragweed; Other Allergens; Viruses; Germs; Dust Mites; Mold Spores; Smoke
- Filter Type HEPA
- Width 12 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL9287201
- Zoro # G5174471
- UPC # 043859651597
- Country of Origin China
- Category HEPA & ULPA Air Filters
Dimensions
Actual Depth | 1 3/16" |
Height | 16 5/16" |
Width | 12 5/8" |
Details
Item | Filter,Large True Hepa,White |
Removes Particles Down To | Airborne Particles; Pollen; Ragweed; Other Allergens; Viruses; Germs; Dust Mites; Mold Spores; Smoke |
Filter Type | HEPA |
Description
Filter,Large True Hepa,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US STOVE CO 1869 Railroad Potbelly Coal Stove (1869)
- JOHNSON CONTROLS Pressure Switch, Open at 150 (P100AP-3C)
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Plastic (9518-16)
- FIELD CONTROLS 46511200 16" Replacement Lamp (46511200)
- FELLOWES Small HEPA Replacement Filter, For G5174526 (FEL9287001)
- GERM GUARDIAN HEPA FLTR RCTNGLR 19.25in. (FLT5250PT)
- AIR HANDLER HEPA Ducted Terminal Module, 10x48x24" (2EJY1)
- DEWALT Vacuum Filter, Plastic, PaperPK2 (DCV5011H)
- GLOBAL INDUSTRIAL 24W x 24H x 11-1/2D HEPA Filter, 99.97% Efficient, Std. Capacity (B2352441)
- INSTANT POT Instant 12.03 in. H X 8.67 in. W Round HEPA Air Purifier Filter (210-0062-01)
- NOVATEK Novatek Ring Filter For Novair 2000, 1/2inL x 24inW x 24inH, 24/Pack (F4015)
- Fellowes HEPA & ULPA Air Filters