Shop All Monitor Mounts & Brackets
Fellowes
Laptop Riser w/USB, Black
Mfr # 8020201
Zoro # G4462647
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Width 13 1/8 in
- Height 7 1/2 in
- For Use With Laptops up to 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 8020201
- Zoro # G4462647
- UPC # 043859541393
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Width | 13 1/8 in |
Height | 7 1/2 in |
Depth | 10 5/8 in |
Overall Width | 13 1/8 in |
Minimum Height | 7 1/2 in |
Maximum Height | 7 1/2 in |
Overall Depth | 10 5/8 in |
Details
Color | Black |
Material | Plastic |
For Use With | Laptops up to 17 in |
Weight Capacity | 13 lb |
Includes | Accessory Tray, Integrated 4 Port 2.0 USB Hub |
Item | Laptop Stand |
Product Type | Laptop Stand |
Description
Laptop Stand, Product Type Laptop Stand, Overall Width 13 1/8 in, Overall Depth 10 5/8 in, Maximum Height 7 1/2 in, Minimum Height 7 1/2 in, Material Plastic, Color Black, Weight Capacity 13 lb, For Use With Laptops up to 17 in, Includes Accessory Tray, Integrated 4 Port 2.0 USB Hub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL CopperTop Alkaline Battery (MN908)
- BOGEN Bogen WMT1A Input/Line Transformer (WMT1A)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replacement for Phantom Power BT-6V-5A + 6V Charger (ML4-6CHRGR394)
- ILC Replacement for Saft NEA Np-5459 (NEA NP-5459 SAFT)
- FELLOWES Monitor Riser, 8-7/8x20x4-7/8, White/gray (FEL9311101)
- FELLOWES Workstation, Sit-Stand, 34-2/5"Wx28-2/5"Lx7-3/5"H, Black (FEL8215001)
- FELLOWES Fellowes Manufacturing FEL8042501 Dual Monitor Arm - Black (8042501)
- FELLOWES Laptop Riser, Black/Silver (8036701)
- FELLOWES Laptop Riser, w/USB, Black/Clear (FEL8020201)
- FELLOWES Platinum Series Single Monitor Arm, To 30", To 20 lbs, Clamp/Grommet (8043301)
- VTI MANUFACTURING VTI Manufacturing 50400 Multi - Monitor Cabinet Cart (50400)
- Fellowes Monitor Mounts & Brackets