Shop All Monitor Mounts & Brackets
Fellowes
Laptop Riser, Black/Silver
Mfr # 8036701
Zoro # G4579994
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Silver
- Material HPS
- Width 15 1/8 in
- Height 6 1/2 in
- For Use With 17 in Laptops
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 8036701
- Zoro # G4579994
- UPC # 043859504602
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Width | 15 1/8 in |
Height | 6 1/2 in |
Depth | 11 3/8 in |
Overall Width | 15 in |
Overall Depth | 10 1/2 in |
Minimum Height | 6 1/2 in |
Maximum Height | 6 1/2 in |
Details
Color | Black, Silver |
Material | HPS |
For Use With | 17 in Laptops |
Item | Laptop Stand |
Weight Capacity | 10 lb |
Includes | Document Holder |
Product Type | Laptop Stand |
Description
Laptop Stand, Product Type Laptop Stand, Overall Width 15 in, Overall Depth 10 1/2 in, Maximum Height 6 1/2 in, Minimum Height 6 1/2 in, Material HPS, Color Black, Silver, Weight Capacity 10 lb, For Use With 17 in Laptops, Includes Document Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCTEL-MAXRAD PCTEL-Maxrad MTPM 1 in. Thick Plate Mount for 5 by 8 Hole (MTPM)
- LUTRON Telephone Jack, Single, White (CA-PJ-WH)
- C2G 12M Usb A Male To Female Active Extension Cable (Center Booster (38999)
- ILC Replacement for Symbol 21-62606-01 Battery (21-62606-01 BATTERY SYMBOL)
- FELLOWES Monitor/Laptop Riser, Black (8036601)
- FELLOWES Monitor Riser, Black/Pearl (8038101)
- FELLOWES Monitor Riser, Black/Silver (8031001)
- FELLOWES Monitor Riser, Platinum/Graphite (91712)
- FELLOWES Platinum Series Single Monitor Arm, To 30", To 20 lbs, Clamp/Grommet (8043301)
- FELLOWES Monitor Riser, Black/Silver (8031101)
- 3M Under Desk Cpu Holder w/ Swivel, Black (CS200MB)
- Fellowes Monitor Mounts & Brackets