Shop All Monitor Mounts & Brackets
Fellowes
Laptop Riser, Black/Pearl
Mfr # 8038401
Zoro # G4464591
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black, Pearl
- Material Plastic
- Width 13 in
- Height 4 in
- For Use With Docking Stations up to 25 lb, Laptops
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 8038401
- Zoro # G4464591
- UPC # 043859528066
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Width | 13 in |
Height | 4 in |
Depth | 11 in |
Overall Width | 13 1/4 in |
Minimum Height | 4 in |
Overall Depth | 11 1/4 in |
Maximum Height | 4 in |
Details
Color | Black, Pearl |
Material | Plastic |
For Use With | Docking Stations up to 25 lb, Laptops |
Weight Capacity | 25 lb |
Item | Laptop Stand |
Product Type | Laptop Stand |
Features | Adjustable Feet, Comfortable, Ventilated, Adjustable Angle, USB Hub |
Compatibility | Laptops, Docking Stations |
Description
Laptop Stand, Product Type Laptop Stand, Overall Width 13 1/4 in, Overall Depth 11 1/4 in, Maximum Height 4 in, Minimum Height 4 in, Material Plastic, Color Black, Pearl, Weight Capacity 25 lb, For Use With Docking Stations up to 25 lb, Laptops
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES PA Weatherproof Speaker, 5"D, Aluminum (SPC8)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Power Sonic PS-12180 - 4 Pack (ML18-12F2MP41)
- BATTERY CLERK AJC® Lithonia Lighting ELB06042 6V 4.5Ah Sealed Lead Acid Battery (LITHONIA-LIGHTING ELB06042)
- KENSINGTON Mouse, Pro Fit M Size Nano, Ruby Red (K72422US)
- FELLOWES Platinum Series Single Monitor Arm, To 30", To 20 lbs, Clamp/Grommet (8043301)
- FELLOWES Monitor Riser, Platinum/Graphite (91712)
- FELLOWES Workstation, Sit-Stand, 34-2/5"Wx28-2/5"Lx7-3/5"H, Black (FEL8215001)
- FELLOWES Desk Mount Arm Monitor, 14-1/2"x4"x24" (FEL8038201)
- FELLOWES Laptop Riser, 13-1/16x11-3/16x4, Blk Pearl (FEL8038401)
- FELLOWES Monitor Riser, 8-7/8x20x4-7/8, White/gray (FEL9311101)
- ULTIMATE SUPPORT Jamstands Series Studio Monitor Stands (UL566856)
- Fellowes Monitor Mounts & Brackets