Shop All Monitor Mounts & Brackets
Fellowes
Laptop Riser, 13-1/4x9-3/8x4 1/4, Wht/Gray
Mfr # FEL9311201
Zoro # G6286056
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.1"
- Width 13.2"
- Material Plastic
- Depth 9.3"
- Compatibility Up to 17" Notebooks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL9311201
- Zoro # G6286056
- UPC # 043859659135
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 4.1" |
Width | 13.2" |
Depth | 9.3" |
Details
Material | Plastic |
Item | Laptop Riser,13-1/4x9-3/8x4 1/4,Wht/Gray |
Compatibility | Up to 17" Notebooks |
Product Type | Cooling Stand |
Description
Laptop Riser,13-1/4x9-3/8x4 1/4,Wht/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio 1000206 replacement light bulb lamp (1000206 USHIO)
- ILC Replacement for Clearone MAX (MAX CLEARONE)
- MONOPRICE Workstream by Easy Height-Adjustable Free Standing Single Monitor Desk (36083)
- BESTLINK NETWARE CAT6 Shielded (SSTP) Ethernet Network Booted Cable- 75ft- White (100810WT)
- FELLOWES Monitor Riser, Black/Pearl (8038101)
- FELLOWES Arms, Triple Monitor, Black (8042601)
- FELLOWES Desk Mount Arm Monitor, 14-1/2"x4"x24" (FEL8038201)
- FELLOWES Monitor Riser, 27x14x4-1/4, Black/silver (8031001)
- FELLOWES Laptop Riser, 13-1/16x11-3/16x4, Blk Pearl (FEL8038401)
- FELLOWES Prof Series Freestanding Dual Stacking Monitor Arm, up to 32"/17 lbs (8044001)
- AIDATA Universal Tablet Wall Mount, Screw-In Mount, Extendsion Arm, Black (US-5112A)
- Fellowes Monitor Mounts & Brackets