Shop All Laminating Pouches and Film
Fellowes
Laminator Cleaning Sheets, 8.5x11, PK10
Mfr # 5320603
Zoro # G6348496
product price: $7.45
/pk 10, $0.75/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cleaning
- Roll Size 8.5 in x 11 in
- Length 11"
- Width 8.5"
- Thickness 3 to 10 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 5320603
- Zoro # G6348496
- UPC # 043859579044
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 8.5 in x 11 in |
Length | 11" |
Width | 8.5" |
Size | 8.5 x 11 |
Details
Item | Laminator Supplies |
Type | Cleaning |
Thickness | 3 to 10 mil |
For Use With | Machine Maintenance |
Color | White |
Application | Cleaning |
Weight | 0.3 lbs |
Supply Format | Sheet |
Description
Laminator Cleaning Sheets,8.5x11,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Bubble Lined Poly Mailers, 12 1/2" x 19", White, 50/Case (B839)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #5, PK25 (82203)
- BIC Retractable Ballpoint Pen Set, Medium 1.0 mm, Black, Blue, Red, Green (BICMM11)
- SWINGLINE OptimaGrip Electric Stapler, Half, 20Sht (48207)
- FELLOWES Self-Adhesive Laminating Roll, 3 mil, 16" x 10 ft, Gloss Clear (5221601)
- FELLOWES Self-Adhesive Laminating Pouches, 5 mil, 9" x 11.5", Gloss Clear, PK5 (52205)
- FELLOWES SuperQuick Thermal Laminating Pouches, 3 mil, 9" x 11.5", Gloss Clear, 100PK (5245801)
- FELLOWES Laminating Pouch, 3 mil, PK50 (5221502)
- FELLOWES Pouch, Laminate, Legal, 3Mil, PK100 (52455)
- FELLOWES Laminating Pouch, ID Size, PK25 (52007)
- IDP Laminate Film, Clear Patch, 1mm (659390)
- Fellowes Laminating Pouches and Film