Shop All Laminating Pouches and Film
Fellowes
Laminating Pouches, 5 mil, 9 x 14.5, Gloss Clear, PK100
Mfr # 52045
Zoro # G401859686
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Document
- Roll Size 9 in x 14.5 in
- Length 14.5"
- Width 9"
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 52045
- Zoro # G401859686
- UPC # 77511520457
- Country of Origin Viet Nam
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9 in x 14.5 in |
Length | 14.5" |
Width | 9" |
Size | 9 x 14.5 |
Details
Item | Laminator Supplies |
Type | Document |
Thickness | 5 mil |
Finish | Gloss |
For Use With | Thermal Lamination |
Weight | 5.6 lbs |
Application | Document |
Color | Clear |
Supply Format | Pouch |
Description
Preserve, protect and enhance important documents. Available in a variety of pouch sizes for clear, durable, outstanding results. Just position your document in the appropriate size pouch and insert into the laminator (sold separately). Compatible with all thermal laminator brands. Use in the office, home office, school, or anywhere you would like to keep important papers preserved for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 12" x 9" x 6", Kraft, 15/Bundle (55VM17)
- TEXAS INSTRUMENTS CALC, TI INSPIRE CXIICAS (TEXNSPIRECX2CAS)
- MOORECO 40"x30" Magnetic, Reversible Porcelain Whiteboard, Gloss, Board Color: White (668AC-DD)
- SEALER SALES 2in. x 10yds 5mil PTFE Cover (TC-200-5-10)
- FELLOWES SuperQuick Thermal Laminating Pouches, 3 mil, 9" x 11.5", Gloss Clear, 100PK (5245801)
- FELLOWES Laminating Pouch, Legal, 5 mil, PK100 (52045)
- FELLOWES Laminating Pouch, Letter, 10 mil, PK50 (52042)
- FELLOWES Laminating Pouches, 3 mil, 9 x 11.5, Gloss Clear, PK200 (5743401)
- FELLOWES Thermal Laminating Pouches, 5 mil, 9" x 11.5", Matte Clear, PK50 (5744501)
- FELLOWES Laminating Pouch, Letter, 3 mil, PK25 (5200501)
- XYRON EzLaminator Refill Cartridge, 2 Side, 5" (624674)
- Fellowes Laminating Pouches and Film