Shop All Laminating Pouches and Film
Fellowes
Laminating Pouches, 5 mil, 9 x 11, Gloss Clear, PK100
Mfr # 5223001
Zoro # G201859756
product price: $65.49
/pk 100, $0.65/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Document
- Roll Size 9 in x 11 in
- Length 11"
- Width 9"
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 5223001
- Zoro # G201859756
- UPC # 43859629688
- Country of Origin Viet Nam
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9 in x 11 in |
Length | 11" |
Width | 9" |
Size | 9 x 11 |
Details
Item | Laminator Supplies |
Type | Document |
Thickness | 5 mil |
Features | SuperQuick Laminating Pouches |
For Use With | Thermal Lamination |
Finish | Gloss |
Application | Document |
Weight | 4.5 lbs |
Color | Clear |
Supply Format | Pouch |
Description
Preserve, protect and enhance important documents. Available in a variety of pouch sizes for clear, durable, outstanding results. Just position your document in the appropriate size pouch and insert into the laminator (sold separately). Compatible with all thermal laminator brands. Use in the office, home office, school, or anywhere you would like to keep important papers preserved for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOLASTIC TEACHING RESOURCES Scholastic Class Job Pocket Chart with Cards, Black (583864)
- LEARNING ADVANTAGE Fence It In Exploring Area and Perimeter Game (4612)
- BOORUM & PEASE Book, Columnar, 12Cols, Double (BOR1602121512)
- DECKER TAPE PRODUCTS Label, DL3051, DO NOT DOUBLE STACK BILINGUAL, 3" X 5" (DL3051)
- FELLOWES Self-Adhesive Laminating Roll, 3 mil, 16" x 10 ft, Gloss Clear (5221601)
- FELLOWES Fellowes, LAMINATING POUCHES, 5 MIL, 3.88in X 2.63in, GLOSS CLEAR, 25PK (52007)
- FELLOWES Fellowes Mfg. Co. FEL52225 Laminating Pouches- Letter Pouch- 3 Mil- CL (FEL52225)
- FELLOWES Laminating Pouches, 7 mil, 9" x 11.5", Gloss Clear, PK100, 100PK (52041)
- FELLOWES Laminating Pouch, w/Uv, 5mil, 11.5x9, PK100 (52040)
- FELLOWES Laminating Pouch, Card, 10 mil, PK100 (52058)
- SCOTCH Laminating Pouches, 3 mil, 8.9 x 11.4, Clear, 20PK (7100233554)
- Fellowes Laminating Pouches and Film