Shop All Laminating Pouches and Film
Fellowes
Laminating Pouches, 5 mil, 4.5" x 6.25", Gloss Clear, PK20
Mfr # 52010
Zoro # G203666161
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thermal Lamination
- Roll Size 4.5" x 6.25"
- Length 6.25"
- Width 4.5"
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 52010
- Zoro # G203666161
- UPC # 77511520105
- Country of Origin Viet Nam
- Category Laminating Pouches and Film
Dimensions
Roll Size | 4.5" x 6.25" |
Length | 6.25" |
Width | 4.5" |
Details
Item | Laminator Supplies |
Type | Thermal Lamination |
Thickness | 5 mil |
Color | Clear |
Finish | Gloss |
For Use With | Hot Laminators |
Supply Format | Pouch |
Description
Preserve, protect and enhance important documents. Available in a variety of pouch sizes for clear, durable, outstanding results. Just position your document in the appropriate size pouch and insert into the laminator (sold separately). Compatible with all thermal laminator brands. Use in the office, home office, school, or anywhere you would like to keep important papers preserved for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For PREMIUM POWER, CF362X (CF362X)
- ZORO SELECT Corrugated Boxes, 26" x 16" x 16", Kraft, 15/Bundle (55VH94)
- LK PACKAGING Gusseted Poly Bags, 11"W x 4"D x 14"L, 1 Mil, 1000/Pack (10F-1114+4BGW)
- FANTAPAK Opaque White Poly Mailer Bag, 2.2, PK500 (PM12X15.5)
- FELLOWES Laminator Cleaning Sheets, 8.5x11, PK10 (5320603)
- FELLOWES Fellowes 52454 Clear Laminating Pouches 3mm 9 x 11-1/2 100 Pack (52454)
- FELLOWES Laminating Pouch, 11-1/2 in.x9 in., PK100 (52040)
- FELLOWES Laminating Pouches, 3 mil, 9 x 11.5, Gloss Clear, PK100 (5743301)
- FELLOWES Laminating Pouches, 5 mil, 4.25" x 2.5", Gloss Clear, 25PK (52003)
- FELLOWES Laminating Pouches, 7 mil, 9" x 11.5", Gloss Clear, PK100, 100PK (52041)
- GBC Heatseal Nap-Lam Roll Film, 25"x250ft, PK2 (3000024)
- Fellowes Laminating Pouches and Film