Shop All Laminating Pouches and Film
Fellowes
Laminating Pouches, 5 mil, 4.25" x 2.5", Gloss Clear, 25PK
Mfr # 52003
Zoro # G903445707
product price: $12.15
/pk 25, $0.49/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Luggage Tag
- Roll Size 4.25 in x 2.5 in
- Length 2.5"
- Width 4.25"
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 52003
- Zoro # G903445707
- UPC # 77511520037
- Country of Origin United States
- Category Laminating Pouches and Film
Dimensions
Roll Size | 4.25 in x 2.5 in |
Length | 2.5" |
Width | 4.25" |
Size | 4.25 x 2.5 |
Details
Item | Laminator Supplies |
Type | Luggage Tag |
Thickness | 5 mil |
For Use With | Thermal Lamination |
Color | Clear |
Finish | Gloss |
Application | Luggage Tag |
Weight | 0.29 lbs |
Supply Format | Pouch |
Description
Preserve, protect and enhance important documents. Available in a variety of pouch sizes for clear, durable, outstanding results. Just position your document in the appropriate size pouch and insert into the laminator (sold separately). Compatible with all thermal laminator brands. Use in the office, home office, school, or anywhere you would like to keep important papers preserved for years to come.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE January-December Pockets Heavy-duty Expand File (23682)
- STOUT BY ENVISION HDPE ProPerformance Coreless Bags 2030 Gallon Bags Case of 500 bags, 500PK (C3037N10)
- QUARTET Classic Cork Bulletin Board 36"x24", Black (2303B)
- OXO INTERNATIONAL Kitch And Herb Scissors (1072121)
- FELLOWES Laminating Pouch, w/Uv, 5mil, 11.5x9, PK100 (52040)
- FELLOWES Laminating Pouch, Card, 10 mil, PK100 (52058)
- FELLOWES Laminating Pouch, 11-1/2 in.x9 in., PK50 (52225)
- FELLOWES Laminating Pouch, 11-1/2 in.x9 in., PK100 (52040)
- FELLOWES Self-Adhesive Laminating Roll, 3 mil, 16" x 10 ft, Gloss Clear (5221601)
- FELLOWES Laminating Pouch, ID Size, PK25 (52007)
- FELLOWES Laminating Pouches, 5 mil, 9 x 11, Gloss Clear, PK100 (5223001)
- Fellowes Laminating Pouches and Film