Shop All Laminating Pouches and Film
Fellowes
Laminating Pouches, 3 mil, 4.5" x 6.25", Gloss Clear, PK25
Mfr # 5208301
Zoro # G900001807
product price: $14.99
/pk 25, $0.60/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Index Card; Photo
- Roll Size 4.5 in x 6.25 in
- Length 6.25"
- Width 4.5"
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 5208301
- Zoro # G900001807
- UPC # 43859493524
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 4.5 in x 6.25 in |
Length | 6.25" |
Width | 4.5" |
Size | 4.5 x 6.25 |
Details
Item | Laminator Supplies |
Type | Index Card; Photo |
Thickness | 3 mil |
Finish | Gloss |
For Use With | Thermal Lamination |
Weight | 0.191 lbs |
Application | Index Card/Photo |
Color | Clear |
Supply Format | Pouch |
Description
Preserve, protect and enhance important documents. Available in a variety of pouch sizes for clear, durable, outstanding results. Just position your document in the appropriate size pouch and insert into the laminator (sold separately). Compatible with all thermal laminator brands.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 5/8" Polyester Strapping, 200 Ft., Green (PET.58.200)
- SURTEK Clear Acrylic Packing Tape 2 X 50M (138025)
- MASTERVISION Earth Cork Board 36 x 48, Aluminum (CA051790)
- LAVEX 20'' x 5000' 80 Gauge Machine Pallet Wrap / Stretch Film (18320805000)
- FELLOWES Self-Adhesive Laminating Pouches, 5 mil, 9" x 11.5", Gloss Clear, PK5 (52205)
- FELLOWES ImageLast Laminating Pouches w/UV Protection, 3mil, 9x11.5, Clr, PK150 (5200509)
- FELLOWES Fellowes Mfg. Co. FEL52225 Laminating Pouches- Letter Pouch- 3 Mil- CL (FEL52225)
- FELLOWES ImageLast Laminating Pouch w/UV Protection, 5 mil, 9x11.5, Clear, PK50 (5204002)
- FELLOWES Laminating Pouch, Card, 10 mil, PK100 (52058)
- FELLOWES Thermal Laminating Pouches, 5 mil, 11.5" x 17.5", Matte Clear, PK100 (5746001)
- 3M Scotch® Self-Sealing Laminating Pouches, Glossy, 2 15/16 x 3 15/16, Wallet Size, 5/Pack (PL903G)
- Fellowes Laminating Pouches and Film