Shop All Laminating Pouches and Film
Fellowes
Laminating Pouches, 3-7/8x2-5/8, Id, PK25
Mfr # 52033
Zoro # G6179988
product price: $17.69
/pk 25, $0.71/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ID Badge
- Roll Size 3.88 in x 2.63 in
- Length 2.63"
- Width 3.88"
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 52033
- Zoro # G6179988
- UPC # 077511520334
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 3.88 in x 2.63 in |
Length | 2.63" |
Width | 3.88" |
Size | 3.88 x 2.63 |
Details
Item | Laminating Pouches,3-7/8x2-5/8,Id,PK25 |
Type | ID Badge |
Thickness | 5 mil |
Finish | Gloss |
For Use With | Thermal Lamination |
Color | Clear |
Weight | 0.45 lbs |
Application | ID Badge |
Supply Format | Pouch |
Description
Laminating Pouches,3-7/8x2-5/8,Id,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Xerox Fuser, 110V, 100000 Yield (115R00088)
- INTERTAPE Stretch Wrap, 20x5000 ft., 90 Gauge (H12292000-V5)
- MARKAL Paint Crayon, Large Tip, Orange Color Family, 12 PK (80224)
- PARTNERS BRAND Poly Cord Strapping, 1/2" x 3900', White, 1 Coil (PSC126)
- FELLOWES Laminating Pouches, 5 mil, 9 x 11, Gloss Clear, PK100 (5223001)
- FELLOWES Self-Adhesive Laminating Pouches, 5 mil, 9" x 11.5", Gloss Clear, PK5 (52205)
- FELLOWES Laminating Pouches, 7 mil, 9" x 11.5", Gloss Clear, PK100, 100PK (52041)
- FELLOWES Laminating Pouch, 11-1/2 in.x9 in., PK50 (52225)
- FELLOWES SuperQuick Thermal Laminating Pouches, 3 mil, 9" x 11.5", Gloss Clear, 100PK (5245801)
- FELLOWES Laminating Pouches, 3 mil, 9 x 11.5, Gloss Clear, PK100 (5743301)
- SCOTCH Pouch, Thermal, 5mm, Clear, PK100 (TP5851100)
- Fellowes Laminating Pouches and Film