Shop All Laminating Pouches and Film
Fellowes
Laminating Pouches, 10mil, 11.5x9, PK50
Mfr # 52042
Zoro # G6179945
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Document
- Roll Size 9 in x 11.5 in
- Length 11.5"
- Width 9"
- Thickness 10 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 52042
- Zoro # G6179945
- UPC # 077511520426
- Country of Origin Viet Nam
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9 in x 11.5 in |
Length | 11.5" |
Width | 9" |
Size | 9 x 11.5 |
Details
Item | Laminating Pouches,10mil,11.5x9,PK50 |
Type | Document |
Thickness | 10 mil |
For Use With | Thermal Lamination |
Finish | Gloss |
Application | Document |
Color | Clear |
Weight | 4.34 lbs |
Supply Format | Pouch |
Description
Laminating Pouches,10mil,11.5x9,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2in, White, PK25 (PMR-721)
- TARTAN 3M™ HB-901 Filament Tape Dispenser, Gray, 1/Each (TD3MHB901)
- STAYFLATS Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- ZORO SELECT 1" D-Ring Binder, Heavy Duty, White (AVE79199)
- FELLOWES Laminating Pouch, Letter, 3 mil, PK25 (5200501)
- FELLOWES Laminating Pouch, 11-1/2 in.x9 in., PK50 (52225)
- FELLOWES Self-Adhesive Laminating Roll, 3 mil, 16" x 10 ft, Gloss Clear (5221601)
- FELLOWES Fellowes, LAMINATOR CLEANING SHEETS, 3 TO 10 MIL, 8.5in X 11in, WHITE, 10PK (5320603)
- FELLOWES Laminating Pouches, 4 1/4x2.5, Tag, PK50 (52034)
- FELLOWES Laminating Pouch, Letter, 7 mil, PK100 (52041)
- SWINGLINE GBC Laminating Pouches, 9x11 1/2, PK100 (3745022)
- Fellowes Laminating Pouches and Film