Shop All Laminating Pouches and Film
Fellowes
Laminating Pouch, w/Uv, 5mil, 11.5x9, PK100
Mfr # 52040
Zoro # G6179960
original price:
$58.85
5% off
new price: $55.89
/pk 100, $0.56/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Document
- Roll Size 9 in x 11.5 in
- Length 11.5"
- Width 9"
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 52040
- Zoro # G6179960
- UPC # 077511520402
- Country of Origin Viet Nam
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9 in x 11.5 in |
Length | 11.5" |
Width | 9" |
Size | 9 x 11.5 |
Overall Width | 9 in |
Overall Length | 11 1/2 in |
Details
Item | Laminating Pouch |
Type | Document |
Thickness | 5 mil |
For Use With | Thermal Lamination |
Finish | UV Protection |
Color | Clear |
Weight | 4.52 lbs |
Application | Document |
Supply Format | Pouch |
Product Type | Laminating Pouch |
Lamination Type | Hot |
Description
Laminating Pouch, Thickness 5 mil, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP Ink Cartridge, Black (CZ129A)
- IDL PACKAGING Steel Strapping Seals, 1/2", Open, Snap-On, PK1000 (ST-O-12)
- PACON Heavyweight Kraft Roll, Natural Kraft, 48in x 25ft, PK4 (5812)
- CRAYOLA Silly Putty, Original, 0.37 oz, Assorted, 8PK (CYO080313)
- FELLOWES Laminating Pouch, Card, 5 mil, PK100 (52031)
- FELLOWES SuperQuick Thermal Laminating Pouches, 3 mil, 9" x 11.5", Gloss Clear, 100PK (5245801)
- FELLOWES Self-Adhesive Laminating Roll, 3 mil, 16" x 10 ft, Gloss Clear (5221601)
- FELLOWES Laminating Pouch, Legal, 5 mil, PK100 (52045)
- FELLOWES Pouch, Laminate, Legal, 3Mil, PK100 (52455)
- FELLOWES Laminating Pouch, 11-1/2 in.x9 in., PK100 (52040)
- FELLOWES Laminating Pouch, 3 mil, PK50 (5221502)
- Fellowes Laminating Pouches and Film