Shop All Laminating Pouches and Film
Fellowes
Laminating Pouch, Letter, 7 mil, PK100
Mfr # 52041
Zoro # G4633011
product price: $59.39
/pk 100, $0.59/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Letter
- Length 11.5 in
- Width 9 in
- Thickness 7 mil
- Includes (100) Pouches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 52041
- Zoro # G4633011
- UPC # 077511520419
- Country of Origin Viet Nam
- Category Laminating Pouches and Film
Dimensions
Length | 11.5 in |
Width | 9 in |
Overall Width | 9 in |
Overall Length | 11 1/2 in |
Details
Item | Laminating Roll |
Type | Letter |
Thickness | 7 mil |
Includes | (100) Pouches |
Finish | Clear |
Melting Temperature Range | 250 Degrees F |
For Use With | Mfr Model No 5215801, 5215901, 5724501, 5727701, 5218601, 5727001, 5726301, and 5709501 |
Melting Temperature - Maximum | 250 Degrees F |
Lamination Type | Hot |
Compatible Manufacturer Part Number | 5215801, 5215901, 5218601, 5709501, 5724501, 5726301, 5727001, 5727701 |
Product Type | Laminating Roll |
Description
Laminating Roll, Letter, Length 11.5 in, Width 9 in, Clear Finish, Thickness 7 mil, Melting Temperature Range 250 Degrees F, For Use With Mfr Model No 5215801, 5215901, 5724501, 5727701, 5218601, 5727001, 5726301, and 5709501, Includes (100) Pouches, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Precise V5RT Roller Ball Pen, Retractable, Extra-Fine 0.5 mm, Black Ink, Black Barrel, PK30 PK (PIL84067)
- PARTNERS BRAND 3" x 5" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3945)
- XEROX Toner, 2,400 Page-Yield, Cyan (106R03859)
- TYDENBROOKS Tug-Tight Seal, 15", Yellow, 40 Lb, PK1000 (32011151-06)
- FELLOWES Laminating Pouches, 5 mil, 9 x 11, Gloss Clear, PK100 (5223001)
- FELLOWES Laminating Pouches, 5 mil, 9 x 11.5, Gloss Clear, PK100 (5743501)
- FELLOWES Fellowes 52454 Clear Laminating Pouches 3mm 9 x 11-1/2 100 Pack (52454)
- FELLOWES Laminating Pouch, 3 mil, PK50 (5221502)
- FELLOWES Laminating Pouches, 3 mil, 9 x 11.5, Gloss Clear, PK100 (5743301)
- FELLOWES Thermal Laminating Pouches, 5 mil, 11.5" x 17.5", Matte Clear, PK100 (5746001)
- SCOTCH Pouch, Thermal, Buscd, Clear, PK20 (TP5851-20)
- Fellowes Laminating Pouches and Film