Shop All Laminating Pouches and Film
Fellowes
Laminating Pouch, Letter, 3 mil, PK25
Mfr # 5200501
Zoro # G4586775
product price: $13.99
/pk 25, $0.56/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Letter
- Length 11.5 in
- Width 9 in
- Thickness 3 mil
- Finish Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 5200501
- Zoro # G4586775
- UPC # 043859495825
- Country of Origin Viet Nam
- Category Laminating Pouches and Film
Dimensions
Length | 11.5 in |
Width | 9 in |
Overall Length | 11 1/2 in |
Overall Width | 9 in |
Details
Item | Laminating Pouch |
Type | Letter |
Thickness | 3 mil |
Finish | Clear |
Melting Temperature Range | 250 Degrees F |
Includes | (25) Pouches |
For Use With | Mfr Model No 5215801, 5215901, 5724501, 5727701, 5218601, 5727001, 5726301, and 5709501 |
Melting Temperature - Maximum | 250 Degrees F |
Compatible Manufacturer Part Number | 5215801, 5215901, 5218601, 5709501, 5724501, 5726301, 5727001, 5727701 |
Lamination Type | Hot |
Product Type | Laminating Pouch |
Description
Laminating Pouch, Letter, Length 11.5 in, Width 9 in, Clear Finish, Thickness 3 mil, Melting Temperature Range 250 Degrees F, For Use With Mfr Model No 5215801, 5215901, 5724501, 5727701, 5218601, 5727001, 5726301, and 5709501, Includes (25) Pouches, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shop Ticket Holder, 6x9, PK25 (2TDC2)
- MINWAX Blend Fil Pencil No.7 (110076666)
- EPSON C12C890191 Maintenance Tank (C12C890191)
- PENTEL ® Eraser Refill For Pencil, 5/Tube, White (PDE1)
- FELLOWES Laminating Pouch, ID Size, PK25 (52007)
- FELLOWES Laminating Pouches, 3 mil, 9 x 11.5, Gloss Clear, PK100 (5743301)
- FELLOWES Thermal Laminating Pouches, 3 mil, 9" x 11.5", Matte Clear, PK50 (5744301)
- FELLOWES Laminating Pouch, Menu, 3 mil, PK25 (52011)
- FELLOWES Laminating Pouch, 5mil, 3-7/8x2-5/8, PK100 (FEL52015)
- FELLOWES Pouch, Laminate, Legal, 3Mil, PK100 (52455)
- FELLOWES Laminating Pouch, Letter, 7 mil, PK100 (52041)
- Fellowes Laminating Pouches and Film