Shop All Laminating Pouches and Film
Fellowes
Laminating Pouch, Card, 5 mil, PK100
Mfr # 52031
Zoro # G4577002
product price: $15.29
/pk 100, $0.15/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Business Card
- Length 2.25 in
- Width 3 3/4 in
- Thickness 5 mil
- For Use With Mfr Model No 5215801, 5215901, 5724501, 5727701, 5218601, 5727001, 5726301, and 5709501
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 52031
- Zoro # G4577002
- UPC # 077511520310
- Country of Origin Viet Nam
- Category Laminating Pouches and Film
Dimensions
Length | 2.25 in |
Width | 3 3/4 in |
Overall Width | 3 3/4 in |
Overall Length | 2 1/4 in |
Details
Item | Laminating Pouch |
Type | Business Card |
Thickness | 5 mil |
For Use With | Mfr Model No 5215801, 5215901, 5724501, 5727701, 5218601, 5727001, 5726301, and 5709501 |
Includes | (100) Pouches |
Finish | Clear |
Melting Temperature Range | 250 Degrees F |
Melting Temperature - Maximum | 250 Degrees F |
Compatible Manufacturer Part Number | 5215801, 5215901, 5218601, 5709501, 5724501, 5726301, 5727001, 5727701 |
Product Type | Laminating Pouch |
Lamination Type | Hot |
Description
Laminating Pouch, Business Card, Length 2.25 in, Width 3 3/4 in, Clear Finish, Thickness 5 mil, Melting Temperature Range 250 Degrees F, For Use With Mfr Model No 5215801, 5215901, 5724501, 5727701, 5218601, 5727001, 5726301, and 5709501, Includes (100) Pouches, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 8", With White Block (WR58)
- ZORO SELECT 1/2" Six Ring Field Round Binder, Tan (9200T)
- PACON Composition Book, Grade 2, Blue, 9.75 x 7.75, 24 Sheets/Book, PK24 (MMK37138)
- QUARTET Dry-Erase Marker, Fine Tip, 4/PK, Assorted 6PK (QRT79555)
- FELLOWES Laminating Pouches, 7 mil, 9" x 11.5", Gloss Clear, PK100, 100PK (52041)
- FELLOWES Laminating Pouch, 11-1/2 in.x9 in., PK100 (52040)
- FELLOWES Laminating Pouches, 3mil, 11.5x9, PK100 (52454)
- FELLOWES Laminating Pouch, Letter, 3 mil, PK25 (5200501)
- FELLOWES Laminating Pouches, 5 mil, 9 x 11.5, Gloss Clear, PK100 (5743501)
- FELLOWES Laminating Pouch, 11-1/2 in.x9 in., PK50 (52225)
- 3M Thermal Pouches 4 In X 6 In 100/Pk (TP5900-100)
- Fellowes Laminating Pouches and Film