Shop All Laminating Pouches and Film
Fellowes
Laminating Pouch, 5mil, 3-7/8x2-5/8, PK100
Mfr # FEL52015
Zoro # G6180006
product price: $17.99
/pk 100, $0.18/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ID Badge
- Roll Size 3.88 in x 2.63 in
- Length 2.63"
- Width 3.88"
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL52015
- Zoro # G6180006
- UPC # 077511520150
- Country of Origin Viet Nam
- Category Laminating Pouches and Film
Dimensions
Roll Size | 3.88 in x 2.63 in |
Length | 2.63" |
Width | 3.88" |
Overall Length | 2 5/8 in |
Overall Width | 3 7/8 in |
Details
Item | Laminating Pouch |
Type | ID Badge |
Thickness | 5 mil |
For Use With | Thermal Lamination |
Finish | Gloss |
Color | Clear |
Supply Format | Pouch |
Product Type | Laminating Pouch |
Lamination Type | Hot |
Description
Laminating Pouch, Gloss Finish, Thickness 5 mil, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMSORB Loose Absorbent, White, Pail, 10 lb (SP30GA-LB10P)
- BRECKNELL GP250-USB Mailing/Shipping Scale (816965006731)
- BUSINESS SOURCE Clipboard, Flat Clip, 9X12.5 1 Ea (16508)
- AMPCO SAFETY TOOLS Shears Cutting 4-1/2" Cut Lgth (S-599)
- FELLOWES Thermal Laminating Pouches, 5 mil, 9" x 11.5", Matte Clear, PK50 (5744501)
- FELLOWES ImageLast Laminating Pouches w/UV Protection, 5mil, 9x11.5, Clr, PK200 (5245301)
- FELLOWES Laminating Pouch, Letter, 7 mil, PK100 (52041)
- FELLOWES Thermal Laminating Pouches, 3 mil, 9" x 11.5", Matte Clear, PK50 (5744301)
- FELLOWES Thermal Laminating Pouches, 5 mil, 11.5" x 17.5", Matte Clear, PK100 (5746001)
- FELLOWES Laminating Pouch, w/Uv, 5mil, 11.5x9, PK100 (52040)
- 3M Thermal Pouches, Letter Size, 3 Mil Thick (TP3854-200)
- Fellowes Laminating Pouches and Film