Shop All Laminating Pouches and Film
Fellowes
Laminating Pouch, 2-1/4x3-3/4, Card, PK100
Mfr # 52031
Zoro # G6179997
product price: $16.19
/pk 100, $0.16/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Business Card
- Roll Size 3.75 in x 2.25 in
- Length 2.25"
- Width 3.75"
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 52031
- Zoro # G6179997
- UPC # 077511520310
- Country of Origin Viet Nam
- Category Laminating Pouches and Film
Dimensions
Roll Size | 3.75 in x 2.25 in |
Length | 2.25" |
Width | 3.75" |
Size | 3.75 x 2.25 |
Details
Item | Laminator Supplies |
Type | Business Card |
Thickness | 5 mil |
Finish | Gloss |
For Use With | Thermal Lamination |
Application | Business Card |
Weight | 0.38 lbs |
Color | Clear |
Supply Format | Pouch |
Description
Laminating Pouch,2-1/4x3-3/4,Card,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE SpeedPro Electric Stapler, Full, 45 Sheet (S7042141)
- PELICAN Pick N Pluck Foam for 1650 (1652)
- BETTER PACKAGES Tape Dispenser, 1-1/2 In Tape (TS404)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 6", 4 mil, Clear, Pk1000 (5CNJ7)
- FELLOWES Laminating Pouch, Legal, 3 mil, PK50 (52226)
- FELLOWES Laminating Pouches, 3 mil, 4.5" x 6.25", Gloss Clear, PK25 (5208301)
- FELLOWES Laminating Pouch, Card, 5 mil, PK100 (52031)
- FELLOWES Laminating Pouch, 11-1/2 in.x9 in., PK100 (52040)
- FELLOWES Laminating Pouches, 3mil, 11.5x9, PK100 (52454)
- FELLOWES Laminating Pouch, Menu, 3 mil, PK25 (52011)
- GBC Foton Laminating Cartridge (GBCFOTONRC005C)
- Fellowes Laminating Pouches and Film