Shop All Laminating Machines
Fellowes
Laminating Machine, Hot, 41 in./min.
Mfr # 5709501
Zoro # G5981902
product price: $1,072.99
/ea
Free Shipping & Returns
$1,072.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamination Hot
- Speed 41 in/min
- Max. Document Width 12 1/2 in
- Warm-Up Time 3 min
- Thickness 10 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 5709501
- Zoro # G5981902
- UPC # 043859618569
- Country of Origin Korea, Republic of
- Category Laminating Machines
Dimensions
Max. Document Width | 12 1/2 in |
Height | 6 in |
Length | 12 in |
Width | 23 in |
Overall Height | 6 in |
Overall Width | 23 in |
Laminating Width - Maximum | 12 1/2 in |
Overall Depth | 12 in |
Details
Item | Laminating Machine |
Lamination | Hot |
Speed | 41 in/min |
Warm-Up Time | 3 min |
Thickness | 10 mil |
Includes | Starter Kit |
Voltage | 120 V |
For Use With | Mfr Model No 5200501, Mfr Model No 52011, Mfr Model No 52031, Mfr Model No 52040, Mfr Model No 52041, Mfr Model No 52042, Mfr Model No 52045, Mfr Model No 52058, Mfr Model No 5221502, Mfr Model No 52225, Mfr Model No 52226, Mfr Model No 52454 |
Product Type | Laminating Machine |
Compatible Manufacturer Part Number | 5200501, 52011, 52031, 52040, 52041, 52042, 52045, 52058, 5221502, 52225, 52226, 52454 |
Power Source | Electric |
Lamination System | Cold/Hot |
Film Thickness - Maximum | 10 mil |
Number of Laminating Rollers | 6 |
Description
Laminating Machine, Hot, Length 12 in, Width 23 in, Height 6 in, Speed 41 in/min, Max. Document Width 12 1/2 in, Thickness 10 mil, Warm-Up Time 3 min, Voltage 120 V, For Use With Mfr Model No 5200501, Mfr Model No 52011, Mfr Model No 52031, Mfr Model No 52040, Mfr Model No 52041, Mfr Model No 52042, Mfr Model No 52045, Mfr Model No 52058, Mfr Model No 5221502, Mfr Model No 52225, Mfr Model No 52226, Mfr Model No 52454, Includes Starter Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW DOOR Vegetable Sensory Play Stones (1135)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk100 (6GGN0)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 50g, Cylinder (12527)
- ZORO SELECT 9" x 7" Open Poly Bags, 2 mil, Clear (5DGV1)
- FELLOWES Venus 125 Large Office Laminator (FEL5746101)
- FELLOWES Laminator, Spectra 125 (5739701)
- FELLOWES Spectra 95 Laminator, 9"x5mil Max (5738201)
- FELLOWES Callisto 125 Laminator, 12"x5mil Max (FEL5729101)
- FELLOWES Saturn 3i 125 Laminator, 12"x5mil Max (5736601)
- FELLOWES Halo Laminator, 2 Rollers, 12.5 Max Doc Width, 5 mil Max Doc Thickness (5753101)
- FORMAX United 6-in-1 Thermal & Cold Laminator w/ Paper Trimmer and Corner Rounder, 5 mil, 13in Max Width (LT13)
- Fellowes Laminating Machines