Shop All Mouse Pads & Wrist Rests
Fellowes
Keyboard Wrist Rest, Blue, 18-1/8x3-3/16"
Mfr # FEL9287401
Zoro # G6179251
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Keyboard Wrist Rest
- Color Blue
- Features Comfortable, Soft, Non-skid Base, Pressure Reliever, Breathable, Wrist Rest, Ergonomic, Microban Protection, Antimicrobial
- Width 18.13"
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL9287401
- Zoro # G6179251
- UPC # 043859661336
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 18.13" |
Height | 1" |
Depth | 3.19" |
Details
Item | Keyboard Wrist Rest,Blue,18-1/8x3-3/16" |
Pad Type | Keyboard Wrist Rest |
Color | Blue |
Features | Comfortable, Soft, Non-skid Base, Pressure Reliever, Breathable, Wrist Rest, Ergonomic, Microban Protection, Antimicrobial |
Product Type | Keyboard Pad |
Wrist Filling Material | Foam Fusion |
Cover Material | Plush Fabric |
Base Material | Rubber |
Theme | Solid Color |
Description
Keyboard Wrist Rest,Blue,18-1/8x3-3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBER ACOUSTICS 2.0 Black Speaker System, CA2014RB (CA-2014RB)
- MIGHTY MAX BATTERY 12V 8Ah SLA Replacement Battery for Powervar ABCE1440-11 (MAX3968425)
- DURACELL Procell Professional Alkaline Batteries - Size 9V, 9V, 12PK (DURPC1604)
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 3ft (P312-003-RA)
- FELLOWES Wrist Rest, Blue (91137)
- FELLOWES Gel Wrist Support w/Attached Mouse Pad, Black (9182301)
- FELLOWES Mousepad w/Microban Wrist Support, Black (9181201)
- FELLOWES Mouse Pad, Black (58024)
- FELLOWES Mousepad w/Wrist Support, Graphite (9252201)
- FELLOWES Rest, Wrist, Gel, Pink Flwr (9179101)
- FELLOWES Mousepad w/Wrist Support, Black (9176501)
- Fellowes Mouse Pads & Wrist Rests