Shop All Mouse Pads & Wrist Rests
Fellowes
Keyboard Wrist Rest, Black, 18x3"
Mfr # FEL9252101
Zoro # G6179297
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Pad Type Nonskid
- Material Plush Fabric
- Width 18.12"
- Features Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL9252101
- Zoro # G6179297
- UPC # 043859638819
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 18.12" |
Height | 1" |
Depth | 3.18" |
Details
Item | Keyboard Wrist Rest,Black,18x3" |
Color | Black |
Pad Type | Nonskid |
Material | Plush Fabric |
Features | Ergonomic |
Wrist Filling Material | Foam Fusion |
Theme | Solid Color |
Base Material | Rubber |
Description
Keyboard Wrist Rest,Black,18x3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLE SYSTEMS DBA0023C straightthru adapter (4007210)
- ILC Replacement for Apple A1234 Battery (A1234 BATTERY APPLE)
- 3M PELTOR LiteCom FRS Headset MT53H7A4602-NA (MT53H7A4602-NA)
- BATTERY CLERK AJC® Panasonic LCR6V4BP2 6V 4.5Ah Sealed Lead Acid Battery (PANASONIC-LCR6V4BP2)
- FELLOWES Mouse Pad, Wrist Rest, Foam, Black, 7x9 (FEL9252001)
- FELLOWES Gel Mousepad, Wrist Rest, 9x7, PinkFlowers (FEL9179001)
- FELLOWES Mousepad w/Microban Wrist Support, Black (9181201)
- FELLOWES Gel Wrist Rest, 18-9/16x2-5/16, Flowers (FEL9179101)
- FELLOWES Mouse, Pad, Wrist Rest, Chev (9549901)
- FELLOWES Thin Mouse Pad, Microban, Sapphire Blue (5908001)
- FELLOWES Mouse Pad, Blue (58021)
- Fellowes Mouse Pads & Wrist Rests