Shop All Keyboard and Mouse Trays & Covers
Fellowes
Keyboard Manager, Black
Mfr # 8060101
Zoro # G4462446
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Clamp
- Length 29 1/4 in
- Width 11 1/2 in
- Height 3 1/2 in
- Depth 29.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 8060101
- Zoro # G4462446
- UPC # 043859622993
- Country of Origin China
- Category Keyboard and Mouse Trays & Covers
Dimensions
Length | 29 1/4 in |
Width | 11 1/2 in |
Height | 3 1/2 in |
Depth | 29.3" |
Overall Length | 11 1/2 in |
Overall Width | 29 1/4 in |
Overall Height | 3 1/2 in |
Details
Item | Keyboard Tray |
Mounting Type | Clamp |
Color | Black |
Material | Fiberboard |
Includes | Mouse Tray, Wrist Support |
Features | Extended Knee Clearance |
For Use With | Straight Workstations |
Arm Style | Tilt and Slide |
Product Type | Keyboard/Mouse Tray |
Description
Keyboard Tray, Overall Height 3 1/2 in, Overall Length 11 1/2 in, Overall Width 29 1/4 in, Color Black, Arm Style Tilt and Slide, Material Fiberboard, For Use With Straight Workstations, Features Extended Knee Clearance, Includes Mouse Tray, Wrist Support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY TECHNOLOGY Slim Desktop Ac Adpt Black For Dell (492-BBOU-BTI)
- RITRON Speaker/ Microphone (RSM-5XA)
- ILC Replacement for Wahl 8900-500 (8900-500 WAHL)
- NEVS Wristband - Tyvek - Allergy Alert 1" x 10" Red w/White (WB-0019)
- FELLOWES Tray, Keyboard Manager, Black (FEL8038301)
- FELLOWES Designer Suites Premium Keyboard Tray, 19w x 10.63d, Black (8017901)
- FELLOWES Keyboard Drawer, Foam Wrist Rest, 20-1/2"x11-1/8", BK/SR (FEL8031207)
- FELLOWES Drawer, Articulating, Manager (93841)
- FELLOWES Keyboard Tray, Blk, Glide Track 17-5/16In. (8017801)
- FELLOWES Drawer, Keyboard, Manager, Black/Silver (9140301)
- ADESSO PUBLISHING 19 Inch 1U Rackmount Keyboard Drawer (MRP-1C)
- Fellowes Keyboard and Mouse Trays & Covers