Shop All Laminating Machines
This Product is Discontinued
Fellowes
Jupiter 2 125 Laminator, 12"x10mil Max (Discontinued)
Mfr # 5215801
Zoro # G6179577
Free Shipping & Returns
This Product is Discontinued
Key Features
- Speed 47" per min
- Warm-Up Time 1 min
- Includes Starter Kit
- Height 5.06"
- Thickness 10 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 5215801
- Zoro # G6179577
- UPC # 043859511297
- Country of Origin China
- Category Laminating Machines
Dimensions
Height | 5.06" |
Width | 21.25" |
Overall Width | 21 1/4 in |
Overall Height | 5 in |
Depth | 8.19" |
Overall Depth | 8.19 in |
Laminating Width - Maximum | 12 in |
Details
Item | Laminating Machine |
Speed | 47" per min |
Warm-Up Time | 1 min |
Includes | Starter Kit |
Thickness | 10 mil |
Voltage | 120 V |
For Use With | 3 to 10 mil Pouches |
Product Type | Laminating Machine |
Standards | cUL Listed; UL Listed |
Weight | 16.54 lbs |
Features | Five Temperature Settings |
Number of Temperature Settings | 5 |
Lamination System | Cold/Hot |
Number of Sheets Included | 10 |
Power Source | Electric |
Film Thickness - Maximum | 10 mil |
Description
Laminating Machine, Speed 47 in/min, Warm-Up Time 1 min, Voltage 120 V, Includes Starter Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.