Shop All Laminating Pouches and Film
Fellowes
ImageLast Laminating Pouches w/UV Protection, 5mil, 9x11.5, Clr, PK200
Mfr # 5245301
Zoro # G501859821
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Document
- Roll Size 9 in x 11.5 in
- Length 11.5"
- Width 9"
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 5245301
- Zoro # G501859821
- UPC # 43859681464
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9 in x 11.5 in |
Length | 11.5" |
Width | 9" |
Size | 9 x 11.5 |
Details
Item | Laminator Supplies |
Type | Document |
Thickness | 5 mil |
Finish | UV Protection |
For Use With | Thermal Lamination |
Weight | 8.75 lbs |
Color | Clear |
Application | Document |
Supply Format | Pouch |
Description
Premium ImageLast Laminating Pouches are designed with high-quality photo safe materials providing excellent clarity and durability. Featuring built in UV protection to prevent fading and unique directional arrows for accurate pouch insertion and Jam Free performance when used with a Fellowes laminator. Compatible with all thermal laminator brands.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicon Rubber Strips, 20 In (MH2LED701G)
- AMBIR Nscan 700Gt Compact Hybrid Duplex Adf Scanner W/ Ambirscan: (DS700GT-AS)
- PILOT Pen, Ez-Touch, Bp, Rt, 1.0Mm, Rd, PK12 (32222)
- UNIVERSAL ONE 2" Binder Clip, Black/Silver, PK12 (UNV10220)
- FELLOWES Self-Adhesive Laminating Roll, 3 mil, 16" x 10 ft, Gloss Clear (5221601)
- FELLOWES Thermal Laminating Pouches, 5 mil, 9" x 11.5", Matte Clear, PK50 (5744501)
- FELLOWES FELLOWES FEL5221502 Fellowes 5221502 Laminat - 1-50Pk 3Mil Ltr Self-Adh (FEL5221502)
- FELLOWES Laminating Pouch, 5mil, 3-7/8x2-5/8, PK100 (FEL52015)
- FELLOWES Laminating Pouch, w/Uv, 5mil, 11.5x9, PK100 (52040)
- FELLOWES Laminating Pouches, 5 mil, 9 x 11.5, Gloss Clear, PK200 (5743601)
- XYRON Permanent Adhesive, Refill, 20 ft. L (AT255-20CFTP)
- Fellowes Laminating Pouches and Film