Shop All Laminating Pouches and Film
Fellowes
ImageLast Laminating Pouches with UV Protection, 5 mil, 9" x 11.5", Gloss Clear, 60PK
Mfr # 5288001
Zoro # G703458389
product price: $27.75
/pk 60, $0.46/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Document
- Roll Size 9 in x 11.5 in
- Length 11.5"
- Width 9"
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 5288001
- Zoro # G703458389
- UPC # 43859702145
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9 in x 11.5 in |
Length | 11.5" |
Width | 9" |
Size | 9 x 11.5 |
Details
Item | Laminator Supplies |
Type | Document |
Thickness | 5 mil |
For Use With | Thermal Lamination |
Finish | Gloss; UV Protection |
Color | Clear |
Application | Document |
Weight | 2.777 lbs |
Supply Format | Pouch |
Description
Premium ImageLast Laminating Pouches are designed with high-quality photo safe materials providing excellent clarity and durability. Featuring built in UV protection to prevent fading and unique directional arrows for accurate pouch insertion and Jam Free performance when used with a Fellowes laminator. Compatible with all thermal laminator brands. Use in the office, home office, school, or anywhere you would like to keep important papers preserved for years to come.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Magnetic Labels 2.50 in W x 25 ft L Poly (J50C-2500-2509)
- OPTIMA SCALES Optima Scales OP-919-24 Weigh Beam System - 24 in.; 5000 x 1 lb. (OP-919-24)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Red, 50PK (80123)
- CANON Type 116 Magenta Toner Cartridge 1.5K YLD (1978B001)
- FELLOWES Laminating Pouches, 5 mil, 9 x 11, Gloss Clear, PK100 (5223001)
- FELLOWES Laminating Pouches, 3mil, 11.5x9, PK100 (52454)
- FELLOWES Laminating Pouch, Letter, 10 mil, PK50 (52042)
- FELLOWES Fellowes, LAMINATING POUCHES, 5 MIL, 3.88in X 2.63in, GLOSS CLEAR, 25PK (52007)
- FELLOWES Laminating Pouch, Letter, 7 mil, PK100 (52041)
- FELLOWES Laminating Pouch, Legal, 5 mil, PK100 (52045)
- FELLOWES Laminating Pouch, Menu, 3 mil, PK25 (52011)
- Fellowes Laminating Pouches and Film