Shop All Wall Mount Hooks
This Product is Discontinued
Fellowes
Hook, Perf, Coat, Part, Black (Discontinued)
Mfr # 22315
Zoro # G4569120
This Product is Discontinued
Key Features
- Color Black
- Depth 4.13"
- Weight 0.712 lbs
- Mounting Over-the-Panel
- For Use With 1.5" to 3" Thick Partition Walls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 22315
- Zoro # G4569120
- UPC # 077511223150
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Depth | 4.13" |
Width | 7" |
Height | 6.06" |
Details
Color | Black |
Weight | 0.712 lbs |
Mounting | Over-the-Panel |
Item | Hook,Perf,Coat,Part,Black |
For Use With | 1.5" to 3" Thick Partition Walls |
Material | Metal |
Type | Double Garment Hook |
Description
Hook,Perf,Coat,Part,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.