Shop All Binding Machines
Fellowes
Helios 60 Binding Machine, 600 Sheets
Mfr # FEL5219501
Zoro # G6405449
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Sleep Mode, Auto Shutoff
- Color Platinum/Graphite
- Weight 17.65 lbs
- Capacity 600
- Width 20.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL5219501
- Zoro # G6405449
- UPC # 043859566464
- Country of Origin China
- Category Binding Machines
Dimensions
Width | 20.88" |
Depth | 9.44" |
Height | 3.94" |
Details
Item | Helios 60 Binding Machine,600 Sheets |
Features | Sleep Mode, Auto Shutoff |
Color | Platinum/Graphite |
Weight | 17.65 lbs |
Capacity | 600 |
Standards | cUL Approved; UL Listed |
Description
Helios 60 Binding Machine,600 Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Clipboard, Flat Clip, 9X12.5 1 Ea (16508)
- ZORO SELECT Strapping, Polyester, Embossed, 3000 ft. L (5JPR6)
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Colored Paper Blue Recycled 30, Blue, 500PK (HAM103309)
- TYDENBROOKS Truck Seals, Yellow, HDPE, PK1000 (30035B00-06)
- FELLOWES Helios 30 Binding Machine, 300 Sheets (FEL5219301)
- FELLOWES Galaxy Electric Comb Binding System, 500 Shts, 19.625x17.75x6.5, Gray (5218301)
- FELLOWES Fellowes, Plastic Comb Bindings, 1/4in Diameter, 20 Sheet Capacity, Black, 25 Combs/pack (52320)
- FELLOWES Fellowes, Plastic Comb Bindings, 1/2in Diameter, 90 Sheet Capacity, Black, 25 Combs/pack (52323)
- FELLOWES MACHINE, BIND, WIRE, GALAXY (FEL5217801)
- FELLOWES Binding Machine, Wire, Metallic Gray (5217401)
- GBC MACHINE, BIND, ELEC, V110E (GBC7704260)
- Fellowes Binding Machines