Shop All Laminating Machines
Fellowes
Halo Laminator, 2 Rollers, 9.5 Max Doc Width, 5 mil Max Doc Thickness
Mfr # 5753001
Zoro # G7516944
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Speed 12" per min
- Warm-Up Time 1 min
- Thickness 5 mil
- For Use With 3 to 5 mil Hot/Cold Pouches
- Weight 4 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 5753001
- Zoro # G7516944
- UPC # 43859750573
- Country of Origin China
- Category Laminating Machines
Dimensions
Depth | 4.31" |
Width | 17.13" |
Height | 3" |
Details
Speed | 12" per min |
Warm-Up Time | 1 min |
Thickness | 5 mil |
For Use With | 3 to 5 mil Hot/Cold Pouches |
Weight | 4 lbs |
Features | Manual Release |
Standards | CSA Listed; UL Listed |
Voltage | 120 V |
Description
Fellowes® Halo Laminator, 2 Rollers, 9.5" Max Document Width, 5 mil Max Document Thickness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Dual Color Laser Pointer (DLP006)
- GEOGRAPHICS Paper, Certificate, Gold, PK12 (44407)
- ZORO SELECT Double Wall Boxes, 24" x 16" x 12", Kraft, 10/Bundle (55VM33)
- ARMOR PROTECTIVE PACKAGING Armor Poly® EQ Defender® Gusseted Bags, 20"L x 16"W x 30"H, 4 Mil, Blue, 100/Roll (PVCIBAG4MB201630COEX-D)
- FELLOWES Halo Laminator, 2 Rollers, 12.5 Max Doc Width, 5 mil Max Doc Thickness (5753101)
- FELLOWES Laminating Machine, Hot, 41 in./min. (5709501)
- FELLOWES Saturn 3i 125 Laminator, 12"x5mil Max (5736601)
- FELLOWES Neptune 3 125 Laminator, 12"x7mil Max (FEL5217901)
- FELLOWES Laminating Machine, Speed 53 In/Min (VENUS 2 125)
- FELLOWES Laminator, Spectra 125 (5739701)
- BUSINESS SOURCE Laminator, Document/Photo, 9" (20874)
- Fellowes Laminating Machines