Shop All Paper Cutters
This Product is Discontinued
Fellowes
Guillotine Paper Cutter, 40 Sheet (Discontinued)
Mfr # 5411102
Zoro # G4628032
Free Shipping & Returns
This Product is Discontinued
Key Features
- Classification Premium
- Cutting Length 18 in
- Sheet Capacity 40
- Blade Material Stainless steel
- Cutter Base Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 5411102
- Zoro # G4628032
- UPC # 043859555192
- Country of Origin China
- Category Paper Cutters
Dimensions
Cutting Length | 18 in |
Length | 30 1/8 in |
Width | 14 7/16 in |
Height | 4 3/4 in |
Details
Item | Guillotine Paper Cutter |
Classification | Premium |
Sheet Capacity | 40 |
Blade Material | Stainless steel |
Cutter Base Material | Metal |
Base Material | Steel |
Product Type | Guillotine Countertop Paper Cutters |
Description
Guillotine Countertop Paper Cutters, 40 Sheet Capacity, Cutting Length 18 in, Height 4 3/4 in, Length 30 1/8 in, Width 14 7/16 in, Cutter Base Material Metal, Blade Material Stainless Steel, Classification Premium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.