Shop All Mouse Pads & Wrist Rests
Fellowes
Gel Wrist Rest, 18-9/16x2-5/16, Flowers
Mfr # FEL9179101
Zoro # G6179376
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolored
- Pad Type Nonskid
- Material Polyurethane
- Features Ergonomic
- Height 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL9179101
- Zoro # G6179376
- UPC # 043859622290
- Country of Origin Taiwan, Province of China
- Category Mouse Pads & Wrist Rests
Dimensions
Height | 0.75" |
Width | 18.56" |
Depth | 2.31" |
Details
Item | Gel Wrist Rest,18-9/16x2-5/16,Flowers |
Color | Multicolored |
Pad Type | Nonskid |
Material | Polyurethane |
Features | Ergonomic |
Product Type | Gel Wrist Rest,18-9/16x2-5/16,Flowers |
Weight | 0.68 lbs |
Base Material | Rubber |
Theme | Pink Flowers |
Wrist Filling Material | Gel |
Description
Gel Wrist Rest,18-9/16x2-5/16,Flowers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Recessed Top Mount Wireless QI Charging Station, Black (OEXH702A900)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (UL958)
- SYNOLOGY 10GB Ethernet Adapter w/ 1x RJ45 Port (E10G18-T1)
- ILC Replacement for Grainger 2ukj4 Battery (2UKJ4 BATTERY GRAINGER)
- FELLOWES Mouse Pad, Nonskid Base, 7.5x9", Puppy (FEL5913901)
- FELLOWES Mousepad w/Wrist Support, Purple (91441)
- FELLOWES Mousepad w/Wrist Support, Black (9252001)
- FELLOWES Mouse Pad, w/wrist Rest, Nonskid, 7x9, Black (9176501)
- FELLOWES Gel Mouse Pad, Wrist Rest, Jewel Tones (98741)
- FELLOWES Palm Support w/Microban, Fabric, Black (9182801)
- CAROLINES TREASURES Christmas Santa Claus Unloading Toys Mouse Pad- Hot Pad or Trivet (APH5793MP)
- Fellowes Mouse Pads & Wrist Rests