Fellowes

Gel Mouse Pad, w/Wrist Rest, 6x10, Platinum


product price: $33.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pad Type Mouse Pad with Wrist Rest
  • Color Graphite/Platinum
  • Features Ergonomic, Non-skid Base, Pressure Reliever, Wrist Rest, Comfortable, Soft, Durable
  • Height 0.94"
  • Width 6.25"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 0.94"
Width 6.25"
Depth 10.13"

Details

Item Gel Mouse Pad,w/Wrist Rest,6x10,Platinu
Pad Type Mouse Pad with Wrist Rest
Color Graphite/Platinum
Features Ergonomic, Non-skid Base, Pressure Reliever, Wrist Rest, Comfortable, Soft, Durable
Product Type Mouse Pad
Wrist Filling Material Gel
Theme Dual Color
Cover Material LYCRA®
Base Material Rubber

Description

Gel Mouse Pad,w/Wrist Rest,6x10,Platinum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.