Shop All Mouse Pads & Wrist Rests
Fellowes
Gel Mouse Pad, Wrist Rest, 7x9, Sandy Beach
Mfr # FEL9179301
Zoro # G6179367
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Nonskid
- Color Multicolored
- Design Sandy Beach
- Material Polyurethane
- Standards TAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL9179301
- Zoro # G6179367
- UPC # 043859622313
- Country of Origin Taiwan, Province of China
- Category Mouse Pads & Wrist Rests
Dimensions
Height | 0.87" |
Width | 7.87" |
Depth | 9.25" |
Overall Length | 7 7/8 in |
Overall Depth | 9 1/4 in |
Details
Item | Mouse Pad |
Pad Type | Nonskid |
Color | Multicolored |
Design | Sandy Beach |
Material | Polyurethane |
Standards | TAA |
Features | Ergonomic |
Product Type | Mouse Pad |
Weight | 0.66 lbs |
Thickness | 0.87 in |
Wrist Filling Material | Gel |
Theme | Sandy Beach |
Base Material | Rubber |
Description
Mouse Pad, Multicolor, Sandy Beach Design, Rubber, Features Stain-Resistant, TAA Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Uniwell SLA1161 (ML50-126111)
- ILC Replacement for Zebra Bt-000370 Battery (BT-000370 BATTERY ZEBRA)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Cub Cadet Sit Down Under Seat Mowers (ML-U1-CCA157)
- ILC Replacement for Artex ELT 110-4 Battery (ELT 110-4)
- FELLOWES Mousepad w/Wrist Support, Blue (91141)
- FELLOWES Keyboard Wrist Rest, Graphite, 18-1/8x3" (FEL5252101)
- FELLOWES Wrist Rest, Black (9252101)
- FELLOWES Mousepad w/Microban Wrist Support, Black (9181201)
- FELLOWES Keyboard Wrist Rest, Black, 18x3" (FEL9252101)
- FELLOWES Mousepad w/Wrist Support, Purple (91441)
- FELLOWES Mousepad w/Wrist Support, Black (9252001)
- Fellowes Mouse Pads & Wrist Rests